Motion
ZMC5408Y 4 1/2 CARTRIDGE ROLLER BRG

REXNORD INC
ZMC5408Y 4 1/2 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 4-1/2 in Bore, 8-3/4 in OD, 4-1/4 in Width, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #03820579
MFR #ZMC5408Y 4 1/2 CARTRIDGE ROLLER BRG
Price$6,859.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZMC5408Y 4 1/2 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 4-1/2 in Bore, 8-3/4 in OD, 4-1/4 in Width, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #03820579
MFR #ZMC5408Y 4 1/2 CARTRIDGE ROLLER BRG

Mfr description
ZMC5408Y CARTRIDGE BLOCK W/HD BRG
  • 4 1/2" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Double Setscrew Locking Collar, Clearance Seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,859.73/each

Specifications

Dimensions

  • Bore Diameter
    4-1/2 in
  • Housing Width
    4-1/4 in
  • Inner Ring Width
    6-1/4 in
  • Outside Diameter
    8.7500 in
  • Overall Height
    6.2500 in
  • Overall Length
    9.6900 in
  • Overall Width
    9.6900 in

Details

  • Expansion Type
    Fixed
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Insert
    5408YU
  • Locking Device
    Double Setscrew Collar
  • Lubrication Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    698210831103
  • Max Rpm
    1850 rpm
  • Radial Dynamic Load Capacity
    149500 lbs
  • Radial Static Load Capacity
    159300 lbs
  • Retainer Type
    Engineered Polymer
  • Seal Type
    Clearance/Non-Contact
  • Series
    5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210831103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)