Motion
ANV 1-1 SAE F V

FASTER
ANV 1-1 SAE F V

Hydraulic Socket - Steel Body Material, Poppet Valve, 1 in ORB, 1-5/16 – 12 SAE Female Thread, 3625 psi psi, 1 in Body Size, Viton® Seal
MI ITEM #03820602
MFR #ANV 1-1 SAE F V
List Price$102.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
ANV 1-1 SAE F V

Hydraulic Socket - Steel Body Material, Poppet Valve, 1 in ORB, 1-5/16 – 12 SAE Female Thread, 3625 psi psi, 1 in Body Size, Viton® Seal
MI ITEM #03820602
MFR #ANV 1-1 SAE F V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.50/each for your price

Overview

Mfr description
ANV-1-1SAE-FV SOCKET

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female ORB
  • Thread Hose I.D. Tube O.D.
    1 in
  • Actual Thread Size
    1-5/16 – 12 SAE
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    3625 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Viton®
  • Description Keyword
    1 in ORB, 1-5/16 – 12 SAE Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    1 in
  • Force-to-Connect
    34.2 lbs
  • Spillage
    0.33810 fl oz (US)
  • Flow Rate
    71.33 gpm
  • Burst Pressure
    14500 psi
  • Standard Interchange
    ISO 7241-A
  • Industry/Application
    Agriculture

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text