Motion
MQMLB25-100D
MQMLB25-100D
Mi Item #03820620
MFR #MQMLB25-100D
Price$470.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MQMLB25-100D
Mi Item #03820620
MFR #MQMLB25-100D

Mfr description
MQMLB25-100D LOW FRICTION CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$470.80/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D
  • Mounting Type
    Basic
  • Options Included
    Standard
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MQM
  • Special Applications
    High Speed | High Frequency
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)