Motion
66252939826

NORTON ABRASIVES
66252939826

Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 100, Wheel Diameter: 7 in, Maximum RPM: 3600 RPM
MI ITEM #03820699
MFR #66252939826
List Price$64.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252939826

Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 100, Wheel Diameter: 7 in, Maximum RPM: 3600 RPM
MI ITEM #03820699
MFR #66252939826

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$64.97/each for your price

Overview

Mfr description
66252939826 7 X 1/4 X 1-1/4 38A100-JVBE

Specifications

  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 1 - Straight Wheel
  • Grit Number
    100
  • Grade
    Fine
  • Bond Type
    Vitrified
  • Wheel Hardness
    J
  • Max Rpm
    3600 rpm
  • UPC_NO
    66252939826
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text