Motion
FJ6737-0808S
Eaton Aeroquip FJ6737 Series Crimp Hose Fittings - Carbon steel
MI ITEM #03820758
MFR #FJ6737-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FJ6737 Series Crimp Hose Fittings - Carbon steel
MI ITEM #03820758
MFR #FJ6737-0808S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ6737-0808S
  • Crimp fittings
  • 100R5 Style
  • For use with hose: 2807

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Male
  • End 1 Size
    0.500 in
  • End 1 Thread
    13/16-16
  • End 2 Size
    0.500 in
  • Outside Diameter
    0.937 in
  • Material
    Carbon steel
  • Inside Diameter
    0.340 in
  • Height
    0.940 in
  • Width
    0.940 in
  • Length
    2.210 in
  • Weight
    0.16 lb
  • Overall Length
    2.210 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought