Motion
1940337  OIL SEAL 60MM X 95MM X 12MM

FALK
1940337 OIL SEAL 60MM X 95MM X 12MM

1940337 Oil Seal - Series: Ultramite, 60 mm Shaft Dia., 95 mm OD
MI ITEM #03820780
MFR #1940337 OIL SEAL 60MM X 95MM X 12MM
Price$235.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940337 OIL SEAL 60MM X 95MM X 12MM

1940337 Oil Seal - Series: Ultramite, 60 mm Shaft Dia., 95 mm OD
MI ITEM #03820780
MFR #1940337 OIL SEAL 60MM X 95MM X 12MM

Mfr description
09UC OIL SEAL,HS, NITRILE 60 X 95 X 12MM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.53/each

Specifications

Dimensions

  • Outside Diameter
    95 mm
  • Shaft Diameter
    60 mm
  • Weight
    0.44 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034619
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Series
    Ultramite
  • UPC_NO
    782934034619

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)