Motion
SCC-8-8-F
Ruland SCC-8-8-F - Rigid Coupling, Set Screw with Keyway, Bores 0.500"x0.500", Keyways 1/8"x1/8", OD 1 1/8", L 1 3/4", 1215 Lead-Free Steel
MI ITEM #03820814
MFR #SCC-8-8-F
List Price$62.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland SCC-8-8-F - Rigid Coupling, Set Screw with Keyway, Bores 0.500"x0.500", Keyways 1/8"x1/8", OD 1 1/8", L 1 3/4", 1215 Lead-Free Steel
MI ITEM #03820814
MFR #SCC-8-8-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.14/each for your price

Overview

Mfr description
SCC-8-8-F SET SCREW RIGID COUPLING

Specifications

  • Coupling Type
    Set Screw with Keyway
  • Bore Size
    0.5000 in
  • Coupling Material
    1215 Lead Free Steel
  • Outside Diameter
    1.2500 in
  • Keyway Size
    0.1250 in
  • Bore Diameter
    0.5000 in
  • Overall Length
    1.7500 in
  • Max Rpm
    4000 rpm
  • Coupling Finish Coating
    Black Oxide
  • Set Screw Thread Size
    1/4 - 20
  • Set Screw Material
    Alloy Steel
  • Series
    SCC
  • Angular Misalignment
    0 °
  • Shaft Penetration
    0.875 in
  • Bore Tolerance
    +.002 in / +.0005 in
  • Parallel Misalignment
    0.000 in
  • Axial Motion
    0.000 in
  • Temperature Rating
    -40 to +350 °F
  • Harmonization Code
    8483608000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Installation Video
  • UPC_NO
    63452907634
  • Keyway - Side 1
    .125 in
  • Weight
    0.38 lbs
  • Keyway - Side 2
    .125 in
  • Screw Size
    1/4 - 20
  • Material
    1215 Carbon Steel
  • Screw Material
    Alloy Steel
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text