Overview
Mfr description
ESV1-8-C-0-00
Specifications
- Maximum Operating Pressure210 bar
- Overall Width1.25 in
- Fluid CompMIL–H–5606, SAE 10, SAE 20, etc.
- Overall Height1.65 in
- FunctionElectro proportional flow control
- LeakageStandard
- Manufacturer Catalog Number308AA00014A
- Port TypeCartridge Only
- Recommended Filtration Level16/13
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data