Overview
Mfr description
5605872 H490 ANKX 170624PNTR 928
Specifications
- Insert StyleH490
- Length
- Thickness
- Width
- Corner Radius2.4 mm
- Cutting DirectionRight Hand Cut
- Full Insert Style CodeH490 ANKX 170624PNTR
- SeriesHelido
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data