Motion
CWY 8 in x 25 ft

FLEXAUST INC
CWY 8 in x 25 ft

Ducting Hose - 8.000 in ID, 25 ft Length, Double-ply black neoprene coated nylon fabric hose reinforced with a spring steel wire helix, Nylon Material, 23.00 psi
Mi Item #03821231
MFR #CWY 8 in x 25 ft
Price$38.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
CWY 8 in x 25 ft

Ducting Hose - 8.000 in ID, 25 ft Length, Double-ply black neoprene coated nylon fabric hose reinforced with a spring steel wire helix, Nylon Material, 23.00 psi
Mi Item #03821231
MFR #CWY 8 in x 25 ft

Mfr description
2000800025 8" ID X 25' CWY 2-PLY
  • Neoprene & nylon construction offers excellent abrasion resistance & superior flex life
  • Handles both positive & negative pressure
  • Excellent tensile strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.05/ft

Specifications

Dimensions

  • Closed Bend Radius
    5.700 in
  • Inside Diameter
    8.000 in
  • Length
    25 ft
  • Weight
    1.30 lbs/ft

Details

  • Application
    Foundry Sand Transfer, Glass Clinching, Material Handling, Powder & Bulk, Shredders, Street & Parking Lot Sweepers
  • Coating
    Neoprene
  • Color
    Black
  • Compression Ratio
    3.5:1
  • Construction
    Double-ply black neoprene coated nylon fabric hose reinforced with a spring steel wire helix
  • Hose Material
    Nylon
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2000800025
  • Manufacturer Product Page
  • Negative Pressure
    14.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire Helix
  • Series
    Flexaust® CWY
  • Technical Data Sheet
  • Temperature Range
    -40 to 250 °F
  • Transported Substance
    Materials
  • Working Pressure
    23.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)