Motion
C 3236 K

SKF
C 3236 K

Toroidal Roller Bearing - 180 mm Bore, 320 mm OD, 112 mm Width, Tapered 1:12, Open
Mi Item #03821237
MFR #C 3236 K
Price$9,386.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 3236 K

Toroidal Roller Bearing - 180 mm Bore, 320 mm OD, 112 mm Width, Tapered 1:12, Open
Mi Item #03821237
MFR #C 3236 K

Mfr description
C 3236 K BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,386.82/each

Specifications

Dimensions

  • Bore Diameter
    180 mm
  • Fillet Radius
    3 mm
  • Outside Diameter
    320 mm
  • Overall Width
    112 mm
  • Precision Rating
    Not Rated
  • Weight
    93.26 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Closure Type
    Open
  • Lubrication Holes
    No Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571217888
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    392 °F
  • Product Type
    Toroidal Roller Bearings
  • UPC_NO
    7316571217888
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)