Motion
650HB
Leather Palm Glove - One Size Fits All, Leather, Unlined, White, Grey
MI ITEM #03821246
MFR #650HB
Price$4.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - One Size Fits All, Leather, Unlined, White, Grey
MI ITEM #03821246
MFR #650HB

Mfr description
650HB SUPERIOR GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.39/pr

Specifications

Dimensions

  • Glove Size
    One Size Fits All

Details

  • Coating Coverage
    Uncoated
  • Color
    Grey, White
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Lining Material
    Unlined
  • Material
    Leather
  • Material Type
    Leather Palm Gloves
  • Protection Type
    General Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)