Motion
WS89306
Thrust Washer - Cylindrical Roller Thrust, 60 mm OD, 0.2500 in Width
Mi Item #03823378
MFR #WS89306
Price$207.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, 60 mm OD, 0.2500 in Width
Mi Item #03823378
MFR #WS89306

Mfr description
WS89306 THRUST WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.23/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter  
    60 mm
  • Overall Width
    0.2500 in
  • Weight
    3.513 oz

Details

  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    WS893
  • UPC_NO
    4012802712889
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)