Motion
02-180108
02-180108
Mi Item #03823479
MFR #02-180108
Price$127.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-180108
Mi Item #03823479
MFR #02-180108

Mfr description
SV3 10 CM 0 00 ASSY 02-180108
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.56/each

Specifications

Dimensions

  • Overall Height
    46 mm
  • Overall Length
    88.8 mm
  • Overall Width
    15.8 mm

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Aluminum
  • Maximum Operating Pressure
    +3000 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    Maximum of +3000 (Fluid) psi
  • Operating Temperature Range
    -40 to +248 °F
  • Port Connection Type
    Threaded
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)