Motion
39366
Parabolic Aluminized Reflector (PAR) Light Bulb, Base Type: Push-In, Wattage: 80W, Bulb Life: 400hr, Color: White
Mi Item #03824118
MFR #39366
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parabolic Aluminized Reflector (PAR) Light Bulb, Base Type: Push-In, Wattage: 80W, Bulb Life: 400hr, Color: White
Mi Item #03824118
MFR #39366

Mfr description
997100/GE4340 LAMP SEALED BEAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    4-1/2 in
  • Overall Length
    2-3/4 in
  • Wattage
    80 W

Details

  • Base Type
    Push-In
  • Bulb Life
    400 hr
  • Bulb Shape
    Parabolic Aluminized Reflector (PAR)
  • Color
    White
  • Lamp Code
    PAR36
  • Lighting Technology
    Incandescent
  • Voltage
    48 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)