Specifications
Dimensions
- Bore Diameter1.2600 in
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion
- Auto-SwitchNo
- Bracket 1Axial Foot Mount
- Country of OriginJP
- Cushion TypeAir Cushion
- Cylinder StyleHigh Power Cylinder
- MagnetWithout Magnet
- Mounting TypeAxial Foot Mount
- Operating Pressure Range1 to 0.05 MPa
- Options IncludedAxial Foot Mounting, Rc Port Type
- Piston ActionDouble-Acting
- Port Thread StandardRc
- Product TypeLocking Air Cylinders
- Rod TypeSingle Rod
- SeriesRHC
- Special ApplicationsHigh Load
- TypeHigh Power Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)