Specifications
Dimensions
- Bore Diameter40 mm
Details
- Country of OriginJP
- Cylinder StyleTie-Rod
- Hardware TypeRod Eye
- Product TypeTie Rod Air Cylinders
- Rod End BracketSingle Knuckle Joint
- SeriesMB
- TypeAccessory
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)