Motion
MDBC40TN-125-Y7BWSDPCS

SMC CORP OF AMERICA
MDBC40TN-125-Y7BWSDPCS

MB Tie Rod Air Cylinder - 40 mm Bore, 125 mm Stroke, 16 mm Rod, M14x1.5 Male Thread, Single Rod, Eye Rear (Detachable), MP4 Mount, Air Cushion Both Ends, 1/4 NPT Ports
MI ITEM #03827235
MFR #MDBC40TN-125-Y7BWSDPCS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBC40TN-125-Y7BWSDPCS

MB Tie Rod Air Cylinder - 40 mm Bore, 125 mm Stroke, 16 mm Rod, M14x1.5 Male Thread, Single Rod, Eye Rear (Detachable), MP4 Mount, Air Cushion Both Ends, 1/4 NPT Ports
MI ITEM #03827235
MFR #MDBC40TN-125-Y7BWSDPCS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MDBC40TN-125-Y7BWSDPCS
  • Lighter weight
  • Bore Sizes: 32, 40, 50, 63, 80, 100
  • Mounts: basic, axial foot, rod or head flange, single or double clevis and center trunnion
  • Variety of switches
  • RoHS compliant

Specifications

  • Cylinder Type
    Metric
  • Rod Type
    Single Rod
  • Bore Diameter
    40 mm
  • Additional Details
    The MB single rod, double acting, light weight, medium duty tie rod cylinder. Available bore sizes range from 32mm to 125mm. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. Also available with a rubber end of stroke cushion instead of air cushion.
  • Stroke
    125 mm
  • Rod Gender
    Male
  • Rod - Thread Size
    M14x1.5 Male Thread
  • Port Size
    1/4 NPT
  • Cushion Type
    Air Cushion Both Ends
  • Series
    MB
  • Options Included
    Magnetic Piston, With Auto Switch
  • Locking Position
    Without Locks
  • Lead Wire Prewire Connector
    SDPC - (0.5 m Cord Length, M12-4 Pin Connector)
  • Auto-Switch
    Y7BW - Solid State, 2 Color Indication, 2 Wire, Horizontal
  • Number of Switches
    1
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    ISO
  • Rod Size
    16 mm
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Proof Pressure
    218 psi
  • Operating Pressure Range
    7 to 145 psi
  • Push Force At 100 Psi
    880 N
  • Pull Force At 100 Psi
    739 N
  • Overall Length
    294 mm
  • Overall Width
    52 mm
  • Overall Height
    52 mm
  • Lube Style
    Non-Lube
  • Mounting Type
    Eye Rear (Detachable), MP4
  • Seal Kit
    CA2-40Z-PS
  • Rod Clevis
    Y-04M
  • Rod Eye
    I-04M
  • Rod Nut
    NT-04
  • Angled Pivot Bracket Plain
    MB-B03
  • Flange Mount - MF1/MF2
    MB-F04
  • Clevis Mount Detachable Mp2
    MB-D04
  • Eye Mount - MP4 (Plain)
    MB-C04
  • Foot Mounts - MS1
    MB-L04
  • Trunnion Pivot Bracket
    MB-S04
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought