Motion
TIUB01R1-20
Polyurethane Tubing - Air/Water, 0.086 in ID, 0.125 in OD, 20 m Length, 0.39 in Min Bend Radius
MI ITEM #03827249
MFR #TIUB01R1-20
Your Price$7.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Tubing - Air/Water, 0.086 in ID, 0.125 in OD, 20 m Length, 0.39 in Min Bend Radius
MI ITEM #03827249
MFR #TIUB01R1-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.43/each(List $9.20)

Overview

Mfr description
TIUB01R1-20 POLYURETHANE TUBING

Specifications

  • Physical Resistance
    Abrasion, Chemical, Cut, Kink, Tear
  • Country of Origin
    US
  • Tube Inner Diameter
    0.086 in
  • Tube Outer Diameter
    0.125 in
  • Length
    20 m
  • ManufacturerName (description attribute)
    SMC
  • Material
    Polyurethane
  • Operating Pressure At Room Temp
    116 psi
  • Minimum Bend Radius
    0.39 in
  • Color
    Red (Solid)
  • Description Keyword
    Air/Water
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air, Water
  • Hardness
    Shore A 95
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water
  • Manufacturer Catalog
  • Outside Diameter
    0.1250 in
  • Inside Diameter
    0.0800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text