Motion
MXS20-30AS-A93L

SMC CORP OF AMERICA
MXS20-30AS-A93L

MXS GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #03827258
MFR #MXS20-30AS-A93L
List Price$526.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS20-30AS-A93L

MXS GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #03827258
MFR #MXS20-30AS-A93L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$526.25/each for your price

Overview

Mfr description
MXS20-30AS-A93L

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Additional Details
    Standard
  • Port Thread Standard
    M Thread
  • Adjuster Option
    None
  • Series
    MXS
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text