Motion
KNO30-B
Open Round Rail Ball Bushing - KNO Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 2.6771 in Overall Length, 843.076 lbf Load Capacity, Open
Mi Item #03827520
MFR #KNO30-B
Price$280.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KNO Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 2.6771 in Overall Length, 843.076 lbf Load Capacity, Open
Mi Item #03827520
MFR #KNO30-B

Mfr description
KNO30-B LINEAR ALIGNING BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.25/each

Specifications

Dimensions

  • Outer Ring Width
    68 mm
  • Outside Diameter
    47 mm
  • Overall Length
    2.6771 in
  • Overall Width
    68 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    843.076 lbf
  • Load Capacity
    3750 N
  • Lubrication
    Linear Lube
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Series
    KNO
  • Static Load Capacity
    640.737 lbf
  • UPC_NO
    4047643206662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)