Motion
MBC25-9-6-A
Ruland MBC25-9-6-A - Bellows Coupling, Clamp Style, Bores 9mmx6mm, OD 25.4mm, L 33.3mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #03827536
MFR #MBC25-9-6-A
Your Price$172.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MBC25-9-6-A - Bellows Coupling, Clamp Style, Bores 9mmx6mm, OD 25.4mm, L 33.3mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #03827536
MFR #MBC25-9-6-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$172.69/each(List $198.59)

Overview

Mfr description
MBC25-9-6-A CLAMP BELLOWS COUPLING

Specifications

  • Coupling Style
    Clamp-On
  • Bore - Side 1
    9 mm
  • Bore - Side 2
    6 mm
  • Outside Diameter
    25.4 mm
  • Overall Length
    33.3 mm
  • Bore Size
    0.3540 in
  • Hub Material
    7075 or 2024 Aluminum
  • Bellows Material
    321 Stainless Steel
  • Static Torque
    6.8 N-m
  • Torque Capacity
    5 ft-lbs
  • Max Rpm
    10000 rpm
  • Max Angular Misalignment
    1.50 °
  • Length Through Bore
    33.3 mm
  • Torsional Stiffness
    27 N-m/deg
  • Max Parallel Misalignment
    0.10 mm
  • Axial Motion
    0.30 mm
  • Bore Tolerance
    +.03 / -.00 mm
  • Dynamic Torque Non Reversing
    3.40 N-m
  • Dynamic Torque Reversing
    1.70 N-m
  • Rated Temperature
    -40 to 200 °F
  • Shaft Penetration
    16.6 mm
  • Screw Thread Size
    M3
  • Series
    MBC
  • Weight
    0.07 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Installation Instructions
  • UPC_NO
    63452910630

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought