Motion
9669L
NXG® General Purpose Work Glove - L or Size 9 Size, Polyurethane Coated, Knit Wrist Cuff, 13 Gauge, Nylon Material
Mi Item #03827574
MFR #9669L
Price$2.88/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NXG® General Purpose Work Glove - L or Size 9 Size, Polyurethane Coated, Knit Wrist Cuff, 13 Gauge, Nylon Material
Mi Item #03827574
MFR #9669L

Mfr description
9669L BLACK NYLON BLACK PU 13 GAUGE
  • 13-gauge 100% nylon shell
  • Palm and finger coating and 4” wrist
  • Good to excellent tactile sensitivity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.88/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Silicone-Free, Touchscreen Compatible, Knit Wrist, Seamless Knit
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Multi-Industrial
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Black
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Glove
  • Description Keyword
    Unlined
  • Duty Type
    General Purpose
  • FDA Approved
    No
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Multi-Industrial
  • Insulated
    No
  • Knit Gauge
    13
  • Laundering Capability
    Washable
  • Liner Color
    Black
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    9669 L
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Polyurethane Coated
  • Product Line
    Memphis
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    NXG
  • Standards Met
    CE 2121
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Coated
  • UPC_NO
    30451439669367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)