Motion
SPH-48-F
Shaft Collar - Two Piece - Split, Steel, 3.0000 in Bore, 5 in OD, 1.3750 in Width
Mi Item #03827636
MFR #SPH-48-F
Price$367.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Two Piece - Split, Steel, 3.0000 in Bore, 5 in OD, 1.3750 in Width
Mi Item #03827636
MFR #SPH-48-F

Mfr description
SPH-48-F TWO-PIECE SPLIT COLLAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$367.54/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Bore Size
    3 in
  • Clearance Diameter Max
    5.3970 in
  • Outside Diameter
    5 in
  • Screw Size
    1/2-20x1 3/4
  • Weight
    4.790 lb
  • Width
    1.3750 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    SPH-48-F
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452902433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)