Motion
UELUP207D1

NTN
UELUP207D1

Pillow Block Ball Bearing Unit - 35 mm Bore, Steel Material, Light Duty
MI ITEM #03827693
MFR #UELUP207D1
List Price$256.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELUP207D1

Pillow Block Ball Bearing Unit - 35 mm Bore, Steel Material, Light Duty
MI ITEM #03827693
MFR #UELUP207D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$256.74/each for your price

Overview

Mfr description
UELUP207D1

Specifications

  • Bore Diameter
    35 mm
  • Bolt Center To Center Length
    3.1562 in
  • Bearing Number
    UEL207D1
  • Duty Type
    Light Duty
  • Housing ID
    UP207D1
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact
  • Housing Material
    Steel
  • Country of Origin
    JP
  • Overall Length
    110 mm
  • Base Width
    1.8750 in, 48.0 mm
  • Overall Width
    2.2095 in
  • Harmonization Code
    8483.20.8040
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Max Rpm
    4200 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    UEL207D1
  • UPC_NO
    4547359781274
  • Type Of Bearing
    Ball Bearing
  • Manufacturer Upc Number
    4547359789829
  • Weight
    3.8 lbs
  • Locking Type
    Eccentric Collar
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text