1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Columbia Marking Tools
CMF13-3
Individual Character Punch, Individual Character: 3, Shank Length: 7/8", Character Height: 1/8"
MI ITEM #
03827778
MFR #
CMF13-3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Number and Letter Punches
Columbia Marking Tools CMF13-3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Columbia Marking Tools
CMF13-3
Individual Character Punch, Individual Character: 3, Shank Length: 7/8", Character Height: 1/8"
MI ITEM #
03827778
MFR #
CMF13-3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
CMF13-3
Specifications
Type
Individual Character Punch
Character Height
1/8 in
Shank Length
7/8 in
Shank Width
1/4 in
Individual Character
3
Character Style
Flat
Line Capacity
Single
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought