Motion
2422
Threadlocker - Medium, Blue, Anaerobic, 30 g, Syringe
Mi Item #03827895
MFR #2422
Price$93.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Medium, Blue, Anaerobic, 30 g, Syringe
Mi Item #03827895
MFR #2422

Mfr description
1134601 THREADLOCKER 2422
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.35/each

Specifications

Dimensions

  • Package Size
    30 g

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Threadlocking
  • Breakaway Torque Strength
    350 in
  • Color
    Blue
  • Cure Time
    24 hr
  • Material Comp
    Metal
  • Operating Temperature Range
    -65 to +650 °F
  • Package Type
    Syringe
  • Prevailing Torque Strength
    12 in
  • Product Form
    Paste
  • Threadlocking Strength
    Medium
  • UPC_NO
    079340430556
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)