Motion
2620
Threadlocker - High, Red, Anaerobic, 30 g, Syringe
Mi Item #03827896
MFR #2620
Price$79.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - High, Red, Anaerobic, 30 g, Syringe
Mi Item #03827896
MFR #2620

Mfr description
1138282 THREADLOCKER 2620
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.86/each

Specifications

Dimensions

  • Package Size
    30 g

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Threadlocking
  • Breakaway Torque Strength
    161 in
  • Color
    Red
  • Cure Time
    24 hr
  • Fixture Time
    10 min
  • Material Comp
    Metal
  • Operating Temperature Range
    -65 to +650 °F
  • Package Type
    Syringe
  • Prevailing Torque Strength
    10 in
  • Product Form
    Paste
  • Product Types
    Threadlocker
  • Removable With
    Heat and Hand Tools
  • Threadlocker Classification
    High Strength Permanent
  • Threadlocker Color
    Red
  • Threadlocker Container
    Tube
  • Threadlocker Disassembly
    Heat Required
  • Threadlocker Strength
    High Strength Permanent
  • Threadlocking Strength
    High
  • UPC_NO
    079340430594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)