Specifications
Dimensions
- Guard Size Code15
- Maximum Shaft Size149 (With key) mm, 162 (Without key) mm
- Overall Length485.7 mm
- Overall Width254 mm
- Weight4.00 lbs
Details
- ColorOrange
- Coupling TypePump
- Manufacturer Product Page
- MaterialSteel
- Product TypesCoupling Guard
Overview
Mfr description
PCG1545A-PS GUARD, CPLG ORANGE