Motion
83053S
83053S STEEL COMPONENTS & FIXTURES
Mi Item #03828058
MFR #83053S
Price$9.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83053S STEEL COMPONENTS & FIXTURES
Mi Item #03828058
MFR #83053S

Mfr description
83053S 1/2 EYELET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.74/each

Specifications

Dimensions

  • Length
    4.7
  • Weight
    0.15
  • Width
    7

Details

  • Accessory Type
    Eye Bolt
  • Manufacturer Upc Number
    787405293441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)