Motion
R-GUI 580 2DIA 1S1H POM WH 40X8MM 0.371M

REXNORD INC
R-GUI 580 2DIA 1S1H POM WH 40X8MM 0.371M

Flat Top Conveyor Chain Accessory - Roller Side Guide, 14.63 in Overall Length
MI ITEM #03828063
MFR #R-GUI 580 2DIA 1S1H POM WH 40X8MM 0.371M
Price$55.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
R-GUI 580 2DIA 1S1H POM WH 40X8MM 0.371M

Flat Top Conveyor Chain Accessory - Roller Side Guide, 14.63 in Overall Length
MI ITEM #03828063
MFR #R-GUI 580 2DIA 1S1H POM WH 40X8MM 0.371M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.90/each

Specifications

Dimensions

  • Length
    12.00 in
  • Weight
    0.55 lbs
  • Width
    12.00 in

Details

  • Accessory Type
    Conveyor Accessories
  • Country of Origin
    Italy
  • UPC_NO
    793699967234

Overview

Mfr description
580-603302 ROLLER GUIDE RAIL 40X8
  • Roller Side Guide 580 - 14.63 Inches Length
  • Frame acetal (POM) Material Black in Color, Rollers acetal (POM) Material White in Color
  • Fits 40 mm x 10 mm Plate Profile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought