1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
R-GUI 580 2DIA 1S1H POM WH40X10MM 0.371M
Flat Top Conveyor Chain Accessory - Roller Side Guide, 14.6 in Overall Length
Mi Item #
03828064
MFR #
R-GUI 580 2DIA 1S1H POM WH40X10MM 0.371M
Price
$43.34
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC R-GUI 580 2DIA 1S1H POM WH40X10MM 0.371M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
R-GUI 580 2DIA 1S1H POM WH40X10MM 0.371M
Flat Top Conveyor Chain Accessory - Roller Side Guide, 14.6 in Overall Length
Mi Item #
03828064
MFR #
R-GUI 580 2DIA 1S1H POM WH40X10MM 0.371M
Mfr description
580-611772 ROLLER GUIDE RAIL
Roller Side Guide - 14.63 Inches Length
Frame acetal (POM) Material Black in Color, Rollers acetal (POM) Material White in Color
Fits M Profile
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$43
.34
/each
Add to Cart
Specifications
Dimensions
Length
14.6 in
Weight
0.55 lbs
Width
12.00 in
Details
Accessory Type
Roller Side Guide
Country of Origin
Italy
UPC_NO
793699933666
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items