Motion
7040 CD/P4ADGA

SKF
7040 CD/P4ADGA

Angular Contact Bearing - 200 mm Bore, 310 mm OD, 102 mm Width, Open, 15 ° Contact Angle
MI ITEM #03828091
MFR #7040 CD/P4ADGA
Your Price$35,913.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7040 CD/P4ADGA

Angular Contact Bearing - 200 mm Bore, 310 mm OD, 102 mm Width, Open, 15 ° Contact Angle
MI ITEM #03828091
MFR #7040 CD/P4ADGA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35,913.19/each(List $44,130.13)

Overview

Mfr description
7040 CDP4 ADGA DUPLEX BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    User defined
  • Contact Angle
    15 °
  • Bearing Material
    Steel
  • Internal Clearance
    Extra light preload
  • Radial Dynamic Load Capacity
    296 kN
  • Radial Static Load Capacity
    390 kN
  • Cage Material
    Phenolic
  • Inner Ring Width
    102 mm
  • Element Material
    Bearing steel
  • Max Rpm
    6700 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Fillet Radius
    2 mm
  • Series
    70
  • Weight
    54.74 lbs
  • Manufacturer Upc Number
    7316577127884
  • UPC_NO
    7316577127884
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7040 CDP4 ADGA DUPLEX BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text