Motion
RS08B BS LAMBDA CONNLINK

TSUBAKI (UST)
RS08B BS LAMBDA CONNLINK

Connecting Link - 08B / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material, Black Oxide Finish
Mi Item #03828128
MFR #RS08B BS LAMBDA CONNLINK
Price$21.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08B BS LAMBDA CONNLINK

Connecting Link - 08B / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material, Black Oxide Finish
Mi Item #03828128
MFR #RS08B BS LAMBDA CONNLINK

Mfr description
RS08B BS LAMBDA CONNLINK (SC TYPE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.34/each

Specifications

Dimensions

  • Chain Overall Width
    0.724 in
  • Chain Size & Pitch
    08B / 1/2 in
  • Inside Width
    0.305 in
  • Link Plate Height
    0.465 in
  • Link Plate Thickness
    0.219 in
  • Pin Diameter
    0.234 in
  • Pin Length
    0.7870 in, 20 mm
  • Pitch
    1/2 in
  • Plate Height
    1.1850 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.3050 in, 7.75 mm
  • Weight
    0.12 lb
  • Weight per Foot
    0.47 lbs, 0.7 kg/m

Details

  • Application
    Lube-Free
  • Chain Construction
    Spring Clip
  • Chain Number
    08B
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    Self-Lube Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RS08B LAMBDA CONN LINK
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    Maximum of +140 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Lube-Free, Heat Resistant
  • Series
    60
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039161062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)