Motion
RS08B BS LAMBDA RIV 10F

TSUBAKI (UST)
RS08B BS LAMBDA RIV 10F

Roller Chain - British Standard Lube Free Series, 08B / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03828129
MFR #RS08B BS LAMBDA RIV 10F
Price$101.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08B BS LAMBDA RIV 10F

Roller Chain - British Standard Lube Free Series, 08B / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03828129
MFR #RS08B BS LAMBDA RIV 10F

Mfr description
RS08B BS LAMBDA RIV 10F
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.66/ft

Specifications

Dimensions

  • Chain Overall Width
    0.819 in
  • Chain Size & Pitch
    08B / 1/2 in
  • Inside Width
    0.305 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.175 in
  • Pin Length
    0.7250 in, 18.42 mm
  • Pitch
    1/2 in
  • Plate Height
    0.472 in
  • Roller Diameter
    0.335 in
  • Roller Width
    0.305 in
  • Tensile Strength
    4410 lbs
  • Weight
    0.47 lb
  • Weight per Foot
    0.47 lbs, 0.7 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    08B
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    Self-Lube Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide, Nickel Plated
  • Manufacturer Catalog Number
    RS08B LAMBDA RIV
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Links
    240
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Lube-Free
  • Series
    British Standard Lube Free
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039551153
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)