Motion
2010

BRADY
2010

Right-To-Know Compliance Center With 1.5" SDS Binder
Mi Item #03828198
MFR #2010
Price$297.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
2010

Right-To-Know Compliance Center With 1.5" SDS Binder
Mi Item #03828198
MFR #2010

Mfr description
2010 RIGHT TO KNOW SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.71/each

Specifications

Dimensions

  • Depth
    4-1/2 in
  • Height
    20 in
  • Width
    14 in

Details

  • Color
    Yellow on Red
  • Includes
    MSDS Binder
  • Language
    English
  • Material
    Polystyrene
  • Mounting
    Wall Mount
  • Topic
    MSDS
  • Type
    Binder Rack
  • UPC_NO
    75447345982
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)