Motion
FG263273BLUE

Rubbermaid
FG263273BLUE

Wastebasket - 32 gal, Shape Round, Blue, Plastic, 27-1/4 in High, 22 in Wide
Mi Item #03828213
MFR #FG263273BLUE
Price$93.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG263273BLUE

Wastebasket - 32 gal, Shape Round, Blue, Plastic, 27-1/4 in High, 22 in Wide
Mi Item #03828213
MFR #FG263273BLUE

Mfr description
FG263273BLUE BRUTE RECYCLING CONTR 32
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.98/each

Specifications

Dimensions

  • Height
    27-1/4 in
  • Width
    22 in

Details

  • Capacity
    32 gal (US)
  • Color Finish
    Blue
  • External Wording Or Symbols
    Recycle Symbol
  • Material
    Plastic
  • Meets Industry Standards By
    EPA, LEED
  • Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)