Motion
4060
PULLER 3/4 T 10 FT LIFT
Mi Item #03828242
MFR #4060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PULLER 3/4 T 10 FT LIFT
Mi Item #03828242
MFR #4060

Mfr description
4060 LEVER HOIST 3/4TON 10 FT LIFT SERIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    21-1/4 in
  • Headroom
    10-3/4 in
  • Pull To Lift Full Load
    58 lb
  • Standard Lift
    10 ft

Details

  • Body Finish Coating
    Powder Coat
  • Body Material
    Aluminum
  • Chain Material
    Steel
  • Lever Hoist Type
    Chain
  • Reeving
    1
  • Series
    640
  • UPC_NO
    043927640607
  • Weight Capacity
    3/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)