Specifications
Dimensions
- Dispenser Height8 in
- Wipe/Tissue Length5 in
- Wipe/Tissue Width8 in
Details
- Cleaner TypeDry
- Individually WrappedIndividually Wrapped
- Number Of Wipes Tissues100, 10
- Wipe Tissue PropertiesAnti-Fog
Overview
Mfr description
TW100DS MAGIC LENS CLEAN. TOWELETT