Motion
CBLOK10R
Cable Lock-Out Device - High-viz red nylon hasp holds 6 padlocks. Galvanized cable, PVC coated. Cable length 10'
MI ITEM #03828434
MFR #CBLOK10R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cable Lock-Out Device - High-viz red nylon hasp holds 6 padlocks. Galvanized cable, PVC coated. Cable length 10'
MI ITEM #03828434
MFR #CBLOK10R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CBLOK/10R CABLE LOCK 10'

Specifications

  • Cable Length
    10 ft
  • Body Material
    Nylon
  • Cable Material
    Steel
  • Cable Diameter
    3/16 in
  • Cable Jacket Material
    PVC
  • Cable Color
    Red
  • Max Number Of Padlocks
    6
  • Maximum Shackle Diameter
    3/16 in
  • Body Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought