Motion
CP886
T024240 Air Ratchet - Inline Handle, Reversible, Not Variable Speed, 3/8 in Drive Size, 1/4 in Inlet, 50 ft-lb Torque, 160 rpm Max Speed
Mi Item #03828575
MFR #CP886
Price$163.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T024240 Air Ratchet - Inline Handle, Reversible, Not Variable Speed, 3/8 in Drive Size, 1/4 in Inlet, 50 ft-lb Torque, 160 rpm Max Speed
Mi Item #03828575
MFR #CP886

Mfr description
CP886 3/8 RATCHET WRENCH
  • Compact head design for improved access in tight places
  • Easy grip reverse for simple directional changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.19/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Inlet Size
    1/4 in
  • Overall Length
    10.2 in
  • Tool Weight
    2.6 lb

Details

  • Air Pressure
    90 psi
  • Includes
    Air Ratchet Wrench Tool
  • Manufacturer Upc Number
    15451404161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)