Motion
KWVE25BG3V1

INA (SCHAEFFLER)
KWVE25BG3V1

Standard Ball Carriage Profile Rail - Series: KUVE, Standard, 36 mm High, 70 mm Wide, 83.30 mm Long
MI ITEM #03828643
MFR #KWVE25BG3V1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KWVE25BG3V1

Standard Ball Carriage Profile Rail - Series: KUVE, Standard, 36 mm High, 70 mm Wide, 83.30 mm Long
MI ITEM #03828643
MFR #KWVE25BG3V1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Hole Screw Size
    M8
  • Nominal Rail Size
    25 mm
  • Overall Height
    36 mm
  • Overall Length
    83.30 mm
  • Overall Width
    70 mm

Details

  • Accuracy Class
    G2
  • Block Type
    Standard
  • Dynamic Load Capacity
    17900 N, 4024.08 lbf
  • Included Accessories
    Lubrication connector S05
  • Lubrication
    Relubricatable
  • Measurement Standard
    Metric
  • Preload
    V1
  • Series
    KUVE
  • Static Load Capacity
    37000 N, 8317.93 lbf

Overview

Mfr description
KWVE25BG3V1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought