Specifications
Dimensions
- Frame Size56C
- Overall Length C Dimension12 in
- Service Factor1.25
- Shaft Diameter0.6250 in
- Torque2.2 ft-lbs
- Weight32.367 lbs
Details
- 2D Drawing
- ApplicationsBlowers or Other inverter Powered applications, Fans, Pumps
- Base RPM1765 rpm
- Country of OriginMEX
- DescriptionWhen it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
- Description Keyword3/4 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialAluminum
- Frequency Rating60 Hz
- Full Load Current2.70 / 1.30 A
- Full Load Efficiency82.5 %
- Harmonization Code8501.51.3040
- Insulation ClassF
- Manufacturer Catalog
- Manufacturer Upc Number786382044022
- Max Allowable Current1.3 A, 2.7 A
- Maximum Speed1765 rpm
- ModelBH08
- Motor CategoryInverter Duty Motor
- Motor Horsepower3/4 hp
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage230/460 V
- Motor TypeInverter Vector Duty Motor
- Mounting TypeHorizontal / Footless
- NEMA Design ClassB
- Opposite Drive End Bearing6203-2Z-J/C3
- Product TypeGeneral Purpose Motors
- Product TypesAC Motors
- Shaft End Bearing6203-2Z-J/C3
- Standards MetEE, NEMA Premium
- Synchronous Rpm1800 rpm
- UPC_NO786382044022
- Wiring Diagram
Overview
Mfr description
3/4 HP,1760 RPM,U34T2BCR,230/460 V,56C
- Inverter Grade® insulation system (meets NEMA MG-1 part 31)
- Class F thermostats (one per phase)
- Extruded aluminum frame (140: rolled steel)
- Aluminum end shields with steel bearing inserts
- 40°C ambient, NEMA design B performance on 60 Hz sine wave power
- Removable base 180 frame and larger
- Lifting provisions 180 frame and larger
- Regreasable shaft-end bearing
- Double shielded bearings
- Double dip and bake with extra bracing
- Premium efficient design, special balance, F1 assembly position
- Class F insulation, 1.15 S.F. on sine wave/1.0 S.F. on PWM
- Constant horsepower to 90 Hz
- Applications: For pumps, fans, blowers or other inverter powered applications