Motion
KK25-2GD

MORSE
KK25-2GD

2657187 Cam Clutch - KK Series, 25 mm Bore Diameter, 52 mm Overall Diameter, Torque Capacity 57.5 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
Mi Item #03828800
MFR #KK25-2GD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
KK25-2GD

2657187 Cam Clutch - KK Series, 25 mm Bore Diameter, 52 mm Overall Diameter, Torque Capacity 57.5 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
Mi Item #03828800
MFR #KK25-2GD

Mfr description
KK 25-2GD
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry This general bearing clutch can be utilized with both oil and grease lubrication. Self contained ball bearing and cam clutch KK Clutch is available in several configuations with different sealing options and inner and outer keyway options.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.984 in
  • Inner Race Width
    0.787 in
  • Outer Width
    0.787 in
  • Overall Diameter
    2.047 in
  • Overall Width
    0.787 in
  • Weight
    0.44 lbs

Details

  • Drag Torque
    0.0406 ft-lbs
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KK25-2GD
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288927471
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Normal Over Running Drag
    0.0406 ft-lbs
  • Over Running Rpm Inner Race
    2500
  • Over Running Rpm Outer Race
    1400
  • Radial Dynamic Load Capacity
    2405.5
  • Radial Static Load Capacity
    1416.3
  • Rotation
    CCW
  • Series
    KK Series
  • Torque Capacity
    57.5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)