Motion
INS-MM7-500 (RESALE)

DODGE
INS-MM7-500 (RESALE)

Plain Sleeve Insert Bearing - 127 mm Bore, Solidlube Material
MI ITEM #03828837
MFR #INS-MM7-500 (RESALE)
Price$5,324.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-MM7-500 (RESALE)

Plain Sleeve Insert Bearing - 127 mm Bore, Solidlube Material
MI ITEM #03828837
MFR #INS-MM7-500 (RESALE)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,324.67/each

Specifications

Dimensions

  • Bore Diameter  
    127 mm

Details

  • Bearing Material
    Solidlube
  • Bore Type
    Straight
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    034452
  • Product Type
    Plain Sleeve Insert Bearings

Overview

Mfr description
F4B-MM7-500 INSERT 034452

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought