Motion
PPA11-18B65-36NXXX

THOMSON (ALTRA)
PPA11-18B65-36NXXX

PPA Actuator - Trunnion Mount, 115 V ac Input Voltage, 36 in Stroke Length
MI ITEM #03828874
MFR #PPA11-18B65-36NXXX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PPA11-18B65-36NXXX

PPA Actuator - Trunnion Mount, 115 V ac Input Voltage, 36 in Stroke Length
MI ITEM #03828874
MFR #PPA11-18B65-36NXXX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PPA11-18B65-36-N-XX-X 500 LB
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Integral Holding Brake

Specifications

  • Screw Drive Type
    Ball Screw
  • Input Voltage
    115 V ac
  • Stroke
    36 in
  • Mounting
    Trunnion
  • Dynamic Load Capacity
    500 lbf
  • Static Load Capacity
    3000 lbf
  • Speed At Full Load
    0.60 in/s
  • Speed At No Load
    0.63 in/s
  • Duty Cycle At Full Load
    25 %
  • Limit Switches
    optional
  • Environment Ip Rating
    IP45
  • Weight
    26.90 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Technical Specifications
  • Additional Details
    Strong and versatile heavy duty actuator. Highly efficient ball screw drive system. Overload clutch for mid and end of stroke protection. Motor with thermal switch. Maintenance free.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text