Motion
RA302
Aluminum Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 30 ton Capacity, 2.125 in Stroke, 7.375 in Retracted, 9.500 in Extended
MI ITEM #03828892
MFR #RA302
Your Price$2,869.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 30 ton Capacity, 2.125 in Stroke, 7.375 in Retracted, 9.500 in Extended
MI ITEM #03828892
MFR #RA302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,869.43/each(List $3,443.32)

Overview

Mfr description
RA302 30 TON RAM
  • Half the weight of equal capacity steel cylinders, aluminum body resists sparking in explosive environments
  • Aluminum body resists sparking in explosive environments
  • Hard coated aluminum piston rod and cylinder bore resist wear and corrosion
  • Grooved piston top helps keep the load from sliding on top of piston
  • Designed for jacking and other non-production operations

Specifications

  • Series / Type
    RA-Series / Aluminum
  • Actuation
    Single-Acting / Spring Return
  • Cylinder Capacity
    30 ton
  • Stroke
  • Oil Capacity
    13.790 in³
  • Retracted Height
    7.375 in
  • Extended Height
    9.500 in
  • Effective Area
    6.490 in²
  • Tons at 10000 psi
    32.45 ton
  • Piston Rod Diameter
  • Bore Size
    2.875 in
  • Base to Port
    1.250 in
  • Outside Diameter
    4.250 in
  • Piston Rod Protrusion
    0.375 in
  • Weight
    11.10 lbs
  • Manufacturer Product Page
  • Max Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text