Motion
5504430
ISOTURN-Series, IC3028 Grade, TiN/TiCN coated Carbide CCMT-Style Turning Insert, Diamond Shaped, 3.97mm thick
Mi Item #03829019
MFR #5504430
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC3028 Grade, TiN/TiCN coated Carbide CCMT-Style Turning Insert, Diamond Shaped, 3.97mm thick
Mi Item #03829019
MFR #5504430

Mfr description
5504430 CCMT 3-1-SM IC3028
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.4 mm
  • Hole Diameter
    4.4 mm
  • Included Angle
    80 °
  • Inscribed Circle
    9.53 mm
  • Length
    9.7 mm
  • Relief Angle
    7 °
  • Thickness
    3.97 mm

Details

  • Application
    Turning
  • Chipbreaker
    SM
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiCN
  • Full Insert Style Code
    CCMT 09T304
  • Insert Style
    CCMT
  • Manufacturer Grade
    IC3028
  • Material
    Carbide
  • Series
    ISOTURN
  • Shape
    Diamond
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)