Motion
850-01-10

Shop Vac Corp
850-01-10

Wet/Dry Vacuum Cleaner - Steel, 4.5 hp, 9 A, 6 gal Tank Capacity
MI ITEM #03829128
MFR #850-01-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Shop Vac Corp
850-01-10

Wet/Dry Vacuum Cleaner - Steel, 4.5 hp, 9 A, 6 gal Tank Capacity
MI ITEM #03829128
MFR #850-01-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
850-0110 6GAL 4.5HP WET/DRY VAC

Specifications

  • Vacuum Cleaner Type
    Wet/Dry
  • Vacuum Collection Method
    Bagless
  • Tank Capacity
    6 gal (US)
  • Power Type
    Electric
  • Cord Length
    18 ft
  • Material
    Steel
  • Horsepower
    4.5 hp
  • Voltage
    120 V ac
  • Amperage
    9 A
  • Meets Industry Standards By
    UL
  • Includes
    Round Brush

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought