Motion
X458
Engineering Chain - Forged Series, 458 / 4.0000 in Pitch, Riveted, Carbon Steel Material
Mi Item #03829203
MFR #X458
Price$32.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - Forged Series, 458 / 4.0000 in Pitch, Riveted, Carbon Steel Material
Mi Item #03829203
MFR #X458

Mfr description
X458 X 10 FT DROP FORGED CHAIN
  • All PEER drop forged chains are commonly used in overhead conveyor systems and automated material handling systems.
  • PEER drop forged chain offers increased flexibility.
  • All chain components are heat treated to achieve greater durability and extended chain life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.03/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    458 / 4.0000 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.630 in
  • Plate Height
    1.417 in
  • Plate Thickness
    0.480 in
  • Tensile Strength
    48000 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    X458 / 4"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Thailand
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    Forged
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)